cubio drawer cabinet with 7 drawers WxDxH: 800x525x800mm RAL 7035/5010
Number of drawers | 7 |
---|---|
Height | 800 mm |
Width | 800 mm |
Number of drawers | 7 |
---|---|
Height | 800 mm |
Width | 800 mm |
Depth | 525 mm |
Model | 40012021 |
Type | drawer cabinet |
Colour | blue |
Usually arrives within 14 working days