SPARTEX SUC276065DSK EUROSLIDE 2 DRAWER 2X100MM DARK GREY


Drawer cabinet Spartex

References
spartex:UK-SUC276065DSK
rubix:225A1886
manufacturer :SUC276065DSK
brand logo
brand logo
Technical specifications
Height275 mm
Width600 mm
Depth650 mm

Product details : SPARTEX SUC276065DSK EUROSLIDE 2 DRAWER 2X100MM DARK GREY


Our Workbench range offers the user a robust constructed workshop bench with the choice of 3 widths including; 1200mm, 1500mm & 1800mm to suit the users requirements. These benches are available with a choice of two heavy duty worktops which include Solid Beech and Laminate.

Technical specifications


Attributes
Height275 mm
Width600 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 363.16 excl. VAT
/ Each
£ 435.79 incl. VAT
  • Usually arrives within 14 working days