BOTT CUBIO SL-8610-7.3 DRAWER CABINET 40020053.11V
cubio drawer cabinet with 7 drawers WxDxH: 800x650x1000mm RAL 7035/5010
See technical informationReferences
Bott:40020053.11v
Rubix:2001464
Manufacturer :40020053.11v
EAN:4025002664537
Product details : BOTT CUBIO SL-8610-7.3 DRAWER CABINET 40020053.11V
cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x650x1000mm.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|
Show UNSPSC/ECL@SS
£ 1,294.13 excl. VAT
/ Each
£ 1,552.96 incl. VAT
- Delivery usually within ( 16 ) days
