Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40010117.77V CUBIO DRAWER CABINET
BOTT 40010117.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40010117.77V
rubix:
272A1336
Technical specifications
Number of drawers
6
Height
800
mm
Width
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40010117.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x800mm.
Technical specifications
Attributes
Number of drawers
6
Height
800
mm
Width
525
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
814.95
excl. VAT
/
Each
£
977.94
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021029.24V CUBIO SL-10610-7.1 DRAWER CABINET
BOTT 16927002.16 800X550X965MOBILE 5 DRAWER CABINET+TOP TRAY&MAT
BOTT 40012087.77V CUBIO DRAWER CABINET
BOTT DRAWER CABINET 1000 X 800 X 750MM 40028029.11V
BOTT 40010041.16V CUBIO SL-559-7.1 DRAWER CABINET
SPARTEX SUS829065CSK UNDER BENCH 5DRAW+STAND 4X100MM 1X150MM DRK/GRY
SPARTEX SUC1206065VK EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-DK/GRY
BOTT 40012013.77V CUBIO DRAWER-DOOR CABINET
BOTT 40019069.77V CUBIO DRAWER CABINET
SPARTEX SUC1209065WR EUROSLIDE 8 DRAWER 5X100MM 3X200MM-650D RED
BOTT 16925112.16 VERSO DRAWER CABINET 800MMX550MMX800MM+5XDRAWERS
BOTT 16925114.19 VERSO DRAWER CABINET 800MMX550MMX800MM+6XDRAWERS
BOTT 16925033.11 VERSO 525 X 550 X 900H DRAWER CABINET
BOTT 16927008.16 800X550X965MOBILE 7 DRAWER CABINET+TOP TRAY&MAT
BOTT 40012093.19V CUBIO SL-856-4 DRAWER CABINET