cubio drawer cabinet with 9 drawers WxDxH: 1050x650x1600mm RAL 7035/7016
Number of drawers | 9 |
---|---|
Height | 1600 mm |
Width | 1050 mm |
Number of drawers | 9 |
---|---|
Height | 1600 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021043 |
Type | drawer cabinet |
Colour | grey |
Usually arrives within 14 working days