cubio drawer cabinet with 8 drawers WxDxH: 800x650x1200mm RAL 7035/5010
Number of drawers | 8 |
---|---|
Height | 1200 mm |
Width | 800 mm |
Number of drawers | 8 |
---|---|
Height | 1200 mm |
Width | 800 mm |
Depth | 650 mm |
Model | 40020061 |
Type | drawer cabinet |
Colour | blue |
Usually arrives within 14 working days