BOTT 40020021.77V CUBIO DRAWER-DOOR CABINET


Drawer cabinet Bott

References
bott:40020021.77V
rubix:272A1431
brand logo
brand logo
Technical specifications
Number of drawers2
Height800 mm
Width800 mm
See all Specifications

Product details : BOTT 40020021.77V CUBIO DRAWER-DOOR CABINET


Cubio drawer-door cabinet with 2 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 100mm, 1x 175mm (75kg U.D.L.). Cupboard section has double, perfo lined doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x800mm.

Technical specifications


Attributes
Number of drawers2
Height800 mm
Width800 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 848.66 excl. VAT
/ Each
£ 1,018.39 incl. VAT
  • Usually arrives within 14 working days