cubio drawer cabinet with 6 drawers WxDxH: 525x525x900mm RAL 7035
Number of drawers | 6 |
---|---|
Height | 900 mm |
Width | 525 mm |
Number of drawers | 6 |
---|---|
Height | 900 mm |
Width | 525 mm |
Depth | 525 mm |
Model | 40010039 |
Type | Drawer Cabinet |
Colour | Grey |
Usually arrives within 14 working days