Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40030091.77V CUBIO DRAWER CABINET
BOTT 40030091.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40030091.77V
rubix:
272A1547
Technical specifications
Number of drawers
5
Height
1000
mm
Width
1300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40030091.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 2x 200mm, 1x 300mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x750x1000mm.
Technical specifications
Attributes
Number of drawers
5
Height
1000
mm
Width
1300
mm
Depth
750
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,820.66
excl. VAT
/
Each
£
2,184.79
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16925116.16 VERSO COMBINATION CUPBOARD 800X550X800+2XDRAWERS
BOTT MOBILE CABINET 780 X 525 X 525MM 40402011.11V
BOTT 40012104.77V CUBIO DRAWER CABINET
BOTT 40030025.16V CUBIO SL-13712-10.3 DRAWER CABINET
SPARTEX SUC1209065VR EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-RED
SPARTEX SUC1209065YB EUROSLIDE 11 DRAWER 11X100MM-650D BLUE
SPARTEX SUC1206075XR EUROSLIDE 8 DRAW 3X100MM 3X150MM 2X200MM-RED
BOTT 16925216.24 VERSO COMBI CUPBOARD 1050X550X800 WITH 2XDRAWERS
SPARTEX SUC12060658R EUROSLIDE 8 DRAWER 1X100MM 7X150MM-650D RED
SPARTEX SUS8290654SR 4 DRAW WITH STAND 2X100MM 1X150MM 1X200MM RED
BOTT 40402109.19V CUBIO SLR-556-4.3 MOB DRAW CAB+TOP TRAY & MAT
BOTT 40030015.24V CUBIO SL-13710-7.1 DRAWER CABINET
BOTT 40019059.19V CUBIO SL-6610-6.1 DRAWER CABINET
BOTT 40020142.24V CUBIO SL-8610-8 DRAWER CABINET
SPARTEX SUN7890654MB UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMBLU