cubio drawer cabinet with 10 drawers WxDxH: 1300x750x1200mm RAL 7035
Number of drawers | 10 |
---|---|
Height | 1200 mm |
Width | 1300 mm |
Number of drawers | 10 |
---|---|
Height | 1200 mm |
Width | 1300 mm |
Depth | 750 mm |
Model | 40030025 |
Type | Drawer Cabinet |
Colour | Grey |
Usually arrives within 14 working days