BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 2000 X 750 LINO


cubio framework bench (lino) with full depth shelf WxDxH: 2000x750x840mm RAL 7035

References
bott:41003506.16V
rubix:80011955
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 2000 X 750 LINO


cubio framework bench with full depth base shelf. Featuring a heavy duty steel channel, framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x750x840mm.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Model41003506
Show UNSPSC/ECL@SS
£ 644.75 excl. VAT
/ Each
£ 773.70 incl. VAT
  • Usually arrives within 14 working days