BOTT 16923000.19 HGHT ADJ WBENCH 1250X600X830 - 930& MPX WORKTOP
Adjustable workbench
See technical informationReferences
Bott:16923000.19
Rubix:214A6891
Product details : BOTT 16923000.19 HGHT ADJ WBENCH 1250X600X830 - 930& MPX WORKTOP
verso height adjustable storage bench 1250mm x 600mm x 830 - 930mm with 30mm Mpx worktop. Constructed of robust rigid frame with up to 600 kg load capacity, with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Complete with 1 x 350mm high cupboard fitted with a 3 point lock. Supplied with 1 x 125mm, 1 x 175mm, 1 x 175mm lockable drawers with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1250 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 605.65 excl. VAT
/ Each
£ 726.78 incl. VAT
- Delivery usually within ( 16 ) days
