BOTT BENCH LINO 1500 X 750 X 840MM 41003084.16V
cubio framework bench (lino) WxDxH: 1500x750x840mm RAL 7035
See technical informationSee documentsReferences
Bott:41003084.16V
Rubix:2001497

Documents
Product details : BOTT BENCH LINO 1500 X 750 X 840MM 41003084.16V
cubio framework bench. Featuring a heavy duty steel channel, framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Model | 41003084 |
Show UNSPSC/ECL@SS
£ 471.48 excl. VAT
/ Each
£ 565.78 incl. VAT
- Delivery usually within ( 16 ) days




