BOTT 41002055.19V CUBIO STORAGE BENCH 2078-1.3 WITH MPX WORKTOP
cubio storage bench (mpx) full cupboard / 3 drw / full cupboard WxDxH: 2000x750x840mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:41002055.19V
Rubix:80080500
EAN:4049751394293

Documents
Product details : BOTT 41002055.19V CUBIO STORAGE BENCH 2078-1.3 WITH MPX WORKTOP
cubio storage bench with full cupboard / 3 drawer cabinet / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Number of drawers | 3 |
| Model | 41002055 |
Show UNSPSC/ECL@SS
£ 1,561.47 excl. VAT
/ Each
£ 1,873.76 incl. VAT
- Delivery usually within ( 16 ) days



