BOTT BENCH 1500 X 750 X 840MM MULTIPLEX 41003085.16V
cubio framework bench (mpx) with half depth shelf WxDxH: 1500x750x840mm RAL 7035
See technical informationSee documentsReferences
Bott:41003085.16V
Rubix:2001500

Documents
Product details : BOTT BENCH 1500 X 750 X 840MM MULTIPLEX 41003085.16V
cubio framework bench with half depth base shelf. Featuring a heavy duty steel channel, framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Model | 41003085 |
Show UNSPSC/ECL@SS
£ 487.10 excl. VAT
/ Each
£ 584.52 incl. VAT
- Delivery usually within ( 16 ) days




