References
Bott:41002100.77V
Rubix:272A1651

Product details : BOTT 41002100.77V CUBIO MOBILE STORAGE BENCH (MPX)
Cubio mobile storage bench with full cupboard / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with single, perfo panel lined, reinforced 500mm door and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Number of drawers | 3 |
Show UNSPSC/ECL@SS
£ 1,242.89 excl. VAT
/ Each
£ 1,491.47 incl. VAT
- Delivery usually within ( 16 ) days