BOTT CUBIO STORAGE BENCH 1578-1.4 WITH MPX WORKTOP 41002028.11V
cubio storage bench (mpx) 1 drawer-door / 1 drawer-door WxDxH: 1500x750x840mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:41002028.11V
Rubix:80185324

Documents
Product details : BOTT CUBIO STORAGE BENCH 1578-1.4 WITH MPX WORKTOP 41002028.11V
cubio storage bench with 1 drawer-door cabinet / 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x)650x650x600mm. Drawer configuration: 2x 150mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Number of drawers | 2 |
| Model | 41002028 |
Show UNSPSC/ECL@SS
£ 1,182.48 excl. VAT
/ Each
£ 1,418.98 incl. VAT
- Delivery usually within ( 16 ) days



