BOTT 41002010.24V CUBIO STORAGE BENCH 778-1.4 WITH MPX WORKTOP


Side table Bott

References
bott:41002010.24V
rubix:214A8449
brand logo
brand logo
Technical specifications
Width680 mm
Height320 mm
See all Specifications

Product details : BOTT 41002010.24V CUBIO STORAGE BENCH 778-1.4 WITH MPX WORKTOP


Cubio storage bench, 750mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 3 drawers, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Width680 mm
Height320 mm
Depth30 mm
TypeStatic Storage Benches
Show UNSPSC/ECL@SS
£ 725.54 excl. VAT
/ Each
£ 870.65 incl. VAT
  • Usually arrives within 14 working days