cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 525x525x985mm RAL 7035/3004
Number of drawers | 5 |
---|---|
Height | 985 mm |
Width | 525 mm |
Number of drawers | 5 |
---|---|
Height | 985 mm |
Width | 525 mm |
Depth | 525 mm |
Model | 40402019 |
Type | Mobile Cabinet |
Colour | Red |
Usually arrives within 14 working days