Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
FACOM JLS3-MBS6T SINGLE BASE UNIT 6 DRAWERS 569 X 421 MM RED
FACOM JLS3-MBS6T SINGLE BASE UNIT 6 DRAWERS 569 X 421 MM RED
Drawer cabinet Facom
References
facom:
JLS3-MBS6T
rubix:
270A2208
ean:
3662424109195
Technical specifications
Number of drawers
6
Height
840
mm
Width
569
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM JLS3-MBS6T SINGLE BASE UNIT 6 DRAWERS 569 X 421 MM RED
Technical specifications
Attributes
Number of drawers
6
Height
840
mm
Width
569
mm
Depth
701
mm
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,244.95
excl. VAT
/
Each
£
1,493.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16927002.19 800X550X965MOBILE 5 DRAWER CABINET+TOP TRAY&MAT
SPARTEX SUC12060652G EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X910MM-650D GRN
BOTT 16925212.24 VERSO DRAWER CABINET 1050MMX550MMX800MM+5XDRAWERS
SPARTEX SUN7890654MK UNDER BENCH 4DRAW 2X100MM 1X150MM 1X200MM DK/GRY
SPARTEX SUS8290652SG 2 DRAW&CUPBD WITH STAND 2X100MM 1X300MM GRN
BOTT 16925237.19 VERSO COMBI CUPBOARD 1050X550X900 WITH 2XDRAWERS
BOTT 40018049.11V CUBIO SL-569-6.3 DRAWER CABINET
SPARTEX SUC12060658G EUROSLIDE 8 DRAWER 1X100MM 7X150MM-650D GREEN
BOTT DRAWER CABINET 40010009.11V
BOTT 40010041.24V CUBIO SL-559-7.1 DRAWER CABINET
BAHCO 1487K4 4 DRAWER TOP CHEST ORANGE PREMIUM
BOTT 40020069.19V CUBIO SL-8616-11.1 DRAWER CABINET
SPARTEX SUC1209075AK EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM- DK/GRY
BOTT 16927054.16MOB DRAW CAB 1050X600X980& 6DRAW AND MPX WORKTOP
SPARTEX SUC1826075VG EUROSLIDE 7 DRAWER 7X100MM-750D GREEN