BOTT CUBIO KWR-2078-1.6 MOBILE STORAGE BENCH 41002133.11V
cubio mobile storage bench (mpx) 1 drwr-door / 3 drw cab / 1 drwr-door WxDxH: 2000x750x840mm RAL 7035/5010
See technical informationReferences
Bott:41002133.11V
Rubix:2599145
Product details : BOTT CUBIO KWR-2078-1.6 MOBILE STORAGE BENCH 41002133.11V
cubio mobile storage bench with 1 drawer-door cabinet / 3 drawer cabinet / 1drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650/650x650x600mm. Drawer configuration: 4x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced 350 mm high. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
| Width | 650 mm |
|---|
Show UNSPSC/ECL@SS
£ 1,766.55 excl. VAT
/ Each
£ 2,119.86 incl. VAT
- Delivery usually within ( 16 ) days
