References
Spartex:UK-SSE841890BLX
Rubix:225A1899
Manufacturer :SSE841890BLX
Product details : SPARTEX SSE841890BLX EUROSLIDE SUPERBENCH 840X1800X900 L/Grey
Our Superbench workshop benches offer a heavy duty framework of 50x50 box section with hard wearing worktops which include Solid Beech, Linoleum and Laminate. These UK manufactured benches are great for industrial or manufacturing workshops, or to complete a garage fit-out.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1800 mm |
| Depth | 900 mm |
Show UNSPSC/ECL@SS
£ 721.98 excl. VAT
/ Each
£ 866.38 incl. VAT
- Delivery usually within ( 16 ) days

