References
Bott:16922603.16
Rubix:214A6863
Product details : BOTT 16922603.16 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOP
verso welded bench 1000mm x 600mm x 930mm with 30mm Mpx worktop. With 750 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. Complete with 1 x 600mm high cupboard fitted with a 3 point lock.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 578.64 excl. VAT
/ Each
£ 694.37 incl. VAT
- Delivery usually within ( 16 ) days
