BOTT CUBIO KWR-2078-1.3 MOBILE STORAGE BENCH 41002124.11V


cubio mobile storage bench (mpx) full cupboard / 3 drw / full cupboard WxDxH: 2000x750x840mm RAL 7035/5010

References
bott:41002124.11V
rubix:80982106
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO KWR-2078-1.3 MOBILE STORAGE BENCH 41002124.11V


cubio mobile storage bench with full cupboard / 3 drawer cabinet / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650/650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced 500mm high and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.

Strengths

This mobile storage bench features three 75kg UDL capacity drawers and two 500mm high storage cupboards with adjustable shelves
Up to 300kg UDL capacity
125mm diameter castors
40mm thick multiplex or lino worktop
Storage framework design that enables easy underneath cleaning

Applications

The BOTT Cubio mobile storage bench is strong and durable for withstanding consistent use in a range of workplace environments

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Number of drawers3
Show UNSPSC/ECL@SS
£ 1,572.38 excl. VAT
/ Each
£ 1,886.86 incl. VAT
  • Usually arrives within 14 working days