BOTT 16922306.16 VERSO 1500X600X930 CANT BENCH MPLX
verso cantilever bench with multiplex worktop WxDxH: 1500x600x930mm RAL 7035
See technical informationSee documentsReferences
Bott:16922306.16
Rubix:2584229
EAN:5039350028841




Documents
Product details : BOTT 16922306.16 VERSO 1500X600X930 CANT BENCH MPLX
verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x600x930mm.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
| Model | 16922306 |
Show UNSPSC/ECL@SS
£ 425.19 excl. VAT
/ Each
£ 510.23 incl. VAT
- Delivery usually within ( 16 ) days