BOTT BENCH 6 DRAWER LINO 2000 X 750 X 840MM 41003237.11V
cubio pedestal bench (lino) with 6 drawer pedestal cabinet WxDxH: 2000x750x840mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:41003237.11V
Rubix:2001495

Documents
Product details : BOTT BENCH 6 DRAWER LINO 2000 X 750 X 840MM 41003237.11V
cubio pedestal bench with 6 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott cubio cabinet and a 40mm lino worktop. Cabinet size - WxDxH: 650x650x800mm. Drawer configuration: 2x 75mm 2x 100mm 1x 150mm 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Number of drawers | 6 |
| Model | 41003237 |
Show UNSPSC/ECL@SS
£ 1,310.07 excl. VAT
/ Each
£ 1,572.08 incl. VAT
- Delivery usually within ( 16 ) days




