BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101023.51V


cubio shelf kit for 1300 x 650mm cupboard WxDxH: 1220x593x25mm galvanised steel

References
bott:42101023.51V
rubix:80060857
brand logo
brand logo
Technical specifications
Height25 mm
Length1300 mm
Depth650 mm
See all Specifications

Product details : BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101023.51V


cubio shelf kit in heavy duty galvanised steel (100kg U.D.L.). For cupboard WxD:1300x650mm. WxDxH: 1220x593x25mm.

Strengths

BOTT Steel Shelf Kits for Cubio Cupboards
Durable, scuff resistant and full depth
Durable, scuff resistant galvanised shelves
100kg UDL capacity
160kg UDL capacity on 1300mm(w) shelves
Adjustable on a 25mm pitch

Applications

BOTT Cubio steel shelf kits for expanding the storage capabilities of the Cubio Cupboard range

Technical specifications


Attributes
Height25 mm
Length1300 mm
Depth650 mm
Weight16 kg
Dynamic load160 kg
Show UNSPSC/ECL@SS
£ 72.81 excl. VAT
/ Each
£ 87.37 incl. VAT
  • Usually arrives within 14 working days