LINK 51 SHELVING 1980 X 900 X 450-ES X 004GT ESX004GT
Standard duty galvatite finish
See technical informationReferences
Link 51:ESX004GT
Rubix:1267219


Technical specifications
| Type | link 51 shelving 1980 x 900 x 450-es x 004gt esx004gt |
|---|---|
| Height | 1980 mm |
| Length | 900 mm |
Product details : LINK 51 SHELVING 1980 X 900 X 450-ES X 004GT ESX004GT
Simple tap together, fully adjustable shelving system provides an economic storage solution. Bay compromises of 4 uprights and 5 x 18mm chipboard decks. Maximum bay load up to 2000kg, 375kg per shelf.
FSC certified, sustainable chipboard supplied as standard.
Technical specifications
Attributes
| Type | link 51 shelving 1980 x 900 x 450-es x 004gt esx004gt |
|---|---|
| Height | 1980 mm |
| Length | 900 mm |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 235.28 excl. VAT
/ Each
£ 282.34 incl. VAT
- Usually arrives within 14 working days