MORESECURE SHELVING 1980 X 1800 X 600MM ESX024GT
Standard duty galvatite finish
See technical informationReferences
Link 51:ESX024GT
Rubix:1267230


Technical specifications
| Type | moresecure shelving 1980 x 1800 x 600mm esx024gt |
|---|---|
| Height | 1980 mm |
| Length | 1800 mm |
Product details : MORESECURE SHELVING 1980 X 1800 X 600MM ESX024GT
Simple tap together, fully adjustable shelving system provides an economic storage solution. Bay compromises of 4 uprights and 5 x 18mm chipboard decks. Maximum bay load up to 2000kg, 375kg per shelf.
FSC certified, sustainable chipboard supplied as standard.
Technical specifications
Attributes
| Type | moresecure shelving 1980 x 1800 x 600mm esx024gt |
|---|---|
| Height | 1980 mm |
| Length | 1800 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 312.52 excl. VAT
/ Each
£ 375.02 incl. VAT
- Usually arrives within 14 working days