BOTT AVERO 2000X750X1140MM HEIGHT ADJUST WORKBENCH 41003572.16
cubio stepless adjustable height bench manual, with multiplex worktop WxDxH: 2000x750x840-1140mm RAL 7035
See technical informationSee documentsReferences
Bott:41003572.16
Rubix:2599148



Documents
Product details : BOTT AVERO 2000X750X1140MM HEIGHT ADJUST WORKBENCH 41003572.16
cubio stepless adjustable height frame bench (manual adjustment). Featuring a hydraulic lift mechanism framework with 40mm multiplex wood worktop. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x750x840-1140mm.
Technical specifications
Attributes
| Height | 1140 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Model | 41003572 |
Show UNSPSC/ECL@SS
£ 1,912.99 excl. VAT
/ Each
£ 2,295.59 incl. VAT
- Delivery usually within ( 16 ) days