Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41003344.16VFRAMEWK BNCH 1500X750X840& 1DRAW & LINOEUM WTOP
BOTT 41003344.16VFRAMEWK BNCH 1500X750X840& 1DRAW & LINOEUM WTOP
Cubio
References
bott:
41003344.16V
rubix:
214A8571
Technical specifications
Height
840
mm
Width
1500
mm
Depth
750
mm
Product details
Technical specifications
Product details : BOTT 41003344.16VFRAMEWK BNCH 1500X750X840& 1DRAW & LINOEUM WTOP
Cubio framework bench 1500mm x 750mm x 840mm with 525mm x 525mm x 250mm drawer and 40mm linoleum worktop. Constructed of robust rigid frame with up to 1200 kg load capacity, with a hardwearing light grey (RAL 7035) powder coated finish.
Technical specifications
Attributes
Height
840
mm
Width
1500
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
851.76
excl. VAT
/
Each
£
1,022.11
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GPC WABE05 ADJUSTABLE HEIGHT WORKBENCH 1200 X 600 580 TO 940
BOTT 16921961.16 PEDESTAL BNCH 2000X600X930 + LINO WTOP & 7 DRAW
BOTT 16923001.19 HGHT ADJ WBENCH 1250X600X830 - 930& MPX WORKTOP
SPARTEX SC841290NLXX ESD CANTILEVER W/BENCH NEOSTAT TOP 840X1200X900
SPARTEX SW989245DSLX DBLEw/station+F/TOP DRAW &SHELF 980.920.450 L/GRY
BOTT CUBIO STORAGE BENCH 2078-1.4 WITH MPX WORKTOP 41002058.11V
BOTT CUBIO KWR-2078-1.2 MOBILE STORAGE BENCH 41002121.11V
SPARTEX SJ841875PX3C H/DUTY W/BENCH- 840.1800.750-CUPBD&3DRAWDRK/GRY
BOTT WORKBENCH 2000 X 800MM ADJUSTABLE HEIGHT 16921515.16
BOTT 16922601.16 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOP
BOTT 41002070.24V CUBIO STORAGE BENCH 2078-1.8 WITH MPX WORKTOP
BOTT 16921905.24PED BNCH 1500X600X930 + MPX WTOP & 2 DRAW & CUBD
BOTT 41002055.24V CUBIO STORAGE BENCH 2078-1.3 WITH MPX WORKTOP
SPARTEX SQ841290BLXX SQ TUBE WORKBENCH 840.1200.900 L/Grey
SPARTEX SJ841890SKXX HEAVY DUTY WORKBENCH 840X1800X900 DARK GREY