Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT BENCH MULTIPLEX 2000 X 750 X 840MM 41003178.16V
BOTT BENCH MULTIPLEX 2000 X 750 X 840MM 41003178.16V
cubio framework bench (mpx) WxDxH: 2000x750x840mm RAL 7035
References
bott:
41003178.16V
rubix:
2001498
Technical specifications
Height
840
mm
Width
2000
mm
Depth
750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT BENCH MULTIPLEX 2000 X 750 X 840MM 41003178.16V
cubio framework bench. Featuring a heavy duty steel channel, framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
Height
840
mm
Width
2000
mm
Depth
750
mm
Model
41003178
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
488.60
excl. VAT
/
Each
£
586.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SST900BKIT3K BACK PANEL WORKTOP SERVICEDUCT&POST FITTED DARK G
SPARTEX SST600BKIT1B RATED BACK PANEL WORKTOP SERVICE DUCT&POST FITTED
SPARTEX SST900BKIT6R BACK PANEL WORKTOP SERVICEDUCT&POST FITTED RDSSTB
BOTT 16923213.19 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOP
BOTT 41002052.19V CUBIO STORAGE BENCH 2078-1.2 WITH MPX WORKTOP
BOTT 16921915.16PED BNCH 1500X600X930 + LINO WTOP &2 DRAW &CUBD
BOTT 16922602.24 VERSO WELDED BENCH 1000 X600 X910 +STEEL WORKTOP
SPARTEX SSE841275PLX EUROSLIDE SUPERBENCH 840X1200X750 L/Grey
SPARTEX SA7915608LXX PREMIUM HEIGHT ADJUST W/BENCH 1500X600 L/Grey
SPARTEX SQ841275BX8A 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
BOTT 16922801.16 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOP
SPARTEX SJ841575BX4B H/DUTY W/BENCH- 840.1500.750-CUPBD&3DRAWDRK/GRY
SPARTEX SIM731575PLX MANUAL HEIGHT W/BENCH 730-960X1505X755 BLK
BOTT 16922330.16 VERSO 2000X800X930 CANT BENCH MPLX
BOTT VERSO MBILE FR/WORK BENCH 1000X600X930MM &LINO WRKTOP 16922103.16