BOTT CUBIO HEIGHT ADJUST WORKSTAND 1578 WITH MPX WORKTOP 41003118.16V


cubio framework bench adj height (mpx) WxDxH: 1500x750x740-1140mm RAL 7035

References
bott:41003118.16V
rubix:80170347
ean:4025002920794
brand logo
brand logo
Technical specifications
Height1140 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO HEIGHT ADJUST WORKSTAND 1578 WITH MPX WORKTOP 41003118.16V


cubio adjustable height framework bench. Featuring a heavy duty steel channel, adjustable height framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x750x740-1140mm.

Technical specifications


Attributes
Height1140 mm
Width1500 mm
Depth750 mm
Model41003118
Show UNSPSC/ECL@SS
£ 437.89 excl. VAT
/ Each
£ 525.47 incl. VAT
  • Usually arrives within 14 working days