BOTT 41003135.24 CUBIO PEDESTAL BNCH 1578 + LINO TOP AND 668-5 CAB


Cubio

References
bott:41003135.24
rubix:214A8550
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm

Product details : BOTT 41003135.24 CUBIO PEDESTAL BNCH 1578 + LINO TOP AND 668-5 CAB


Cubio pedestal bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick lino worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 5 drawer heavy duty cabinet, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,081.05 excl. VAT
/ Each
£ 1,297.26 incl. VAT
  • Usually arrives within 14 working days