BOTT KWB BENCH 2 CPB MID SHELF 2000 X 750 X 840MM 41002049.11V
cubio storage bench (mpx) full cupboard / mid shelf /full cupboard WxDxH: 2000x750x840mm RAL 7035/5010
See technical informationReferences
Bott:41002049.11V
Rubix:2001525
Product details : BOTT KWB BENCH 2 CPB MID SHELF 2000 X 750 X 840MM 41002049.11V
cubio storage bench with full cupboard / open cupboard / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)650x650x600mm. with two, perfo panel lined, reinforced doors and 3 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.
Strengths
The BOTT Cubio storage cupboard bench is an attractive and functional storage system designed for space maximisation, durability and easy access cleaning
This wide storage bench features two 500mm high storage cupboards with adjustable shelves and an open middle section with full depth base and adjustable shelf
40mm thick multiplex or lino worktop
Storage framework design that enables easy underneath cleaning
This wide storage bench features two 500mm high storage cupboards with adjustable shelves and an open middle section with full depth base and adjustable shelf
40mm thick multiplex or lino worktop
Storage framework design that enables easy underneath cleaning
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,379.58 excl. VAT
/ Each
£ 1,655.50 incl. VAT
- Delivery usually within ( 16 ) days
