verso mobile storage bench (mpx) with 1 drw-cbd / mid shelf / 1 drw-cbd WxDxH: 2000x600x830mm RAL 7035/5010
Height | 830 mm |
---|---|
Width | 2000 mm |
Depth | 600 mm |
Height | 830 mm |
---|---|
Width | 2000 mm |
Depth | 600 mm |
Number of drawers | 2 |
Model | 16923231 |
Usually arrives within 14 working days