BOTT CNC BENCH STAND 15001003
CNC tool carrier bench stand for up to 3 CNC tool carriers WxDxH: 600x450x375mm RAL 7035
See technical informationReferences
Bott:15001003
Rubix:1117668
Product details : BOTT CNC BENCH STAND 15001003
CNC tool carrier bench stand for up to 3 CNC tool carriers. Allows tool carriers to be stored on any worktop,. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 600x450x375mm.
Strengths
The BOTT CNC tool carrier bench stand conveniently enables tool carriers to be stored on most BOTT workops
Holds up to 3 tool carriers
Holds up to 3 tool carriers
Technical specifications
Attributes
| Height | 375 mm |
|---|---|
| Width | 600 mm |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 207.47 excl. VAT
/ Each
£ 248.96 incl. VAT
- Delivery usually within ( 16 ) days
