cubio storage bench (mpx) with 1 drawer / door WxDxH: 750x750x840mm RAL 7035/5010
Width | 750 mm |
---|---|
Height | 840 mm |
Width | 750 mm |
---|---|
Height | 840 mm |
Load | 75 kg |
Depth | 750 mm |
Type | Storage Bench |
Model | 41002007 |
Number of drawers | 1 |
Usually arrives within 14 working days