References
Bott:41002019.24V
Rubix:214A8452
Product details : BOTT 41002019.24V CUBIO STORAGE BENCH 1578-1.1 WITH MPX WORKTOP
Cubio storage bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 1 x 500mm high cupboard, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 994.57 excl. VAT
/ Each
£ 1,193.48 incl. VAT
- Delivery usually within ( 16 ) days
