BOTT 16922311.16 VERSO 2000X600X930 CANT BENCH MFC


verso cantilever bench with MFC worktop WxDxH: 2000x600x930mm RAL 7035

References
bott:16922311.16
rubix:2584237
ean:5039350028896
brand logo
brand logo
Technical specifications
Height930 mm
Width2000 mm
Depth600 mm
See all Specifications

Product details : BOTT 16922311.16 VERSO 2000X600X930 CANT BENCH MFC


verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm MFC laminate worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x600x930mm.

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth600 mm
Model16922311
Show UNSPSC/ECL@SS
£ 483.95 excl. VAT
/ Each
£ 580.74 incl. VAT
  • Usually arrives within 14 working days