References
Gedore:1502
Rubix:2524390
Manufacturer :6620540
EAN:4010886662052

Documents
Product details : GEDORE 6 DRAWER MOBILE WORKBENCH 1502..
Mobile workbench Body: Dimensions: H 875 x W 950 x D 550 mm 25 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish Large, easily-accessible spaces for bulky parts Heel protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock 6 wide drawers (W 480 x D 400 mm) fully extendable, removable Each drawer with safety locking, single-hand operation Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue GEDORE High-performance chassis: Total load capacity 700 kg, 500 kg when mobile 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm) 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads Accessories: 2 distance modules No. 1500 ED-70 K 10 length- (LT) and 2 crosswise (QT) dividers from zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Special colours and designs available on request Delivery without tools and accessories
Technical specifications
Attributes
| Height | 870 mm |
|---|---|
| Width | 950 mm |
| Depth | 550 mm |
| Number of drawers | 6 |
Show UNSPSC/ECL@SS
£ 1,356.69 excl. VAT
/ Each
£ 1,628.03 incl. VAT
- Delivery usually within ( 8 ) days
