BOTT 41010201.16 2.0M CUBIO BENCH OH KIT 20-09


Workbench for workshop Bott

References
bott:41010201.16
rubix:214A8628
brand logo
brand logo
Technical specifications
Height1720 mm
Width2000 mm
Depth600 mm

Product details : BOTT 41010201.16 2.0M CUBIO BENCH OH KIT 20-09


1800mm wide 4 section rear frame with central overhead LED light. From left, section 1 complete with half height perfo panel, bin rail and power rail with 3 x UK sockets and cable. Section 2 complete with 350mm deep adjustable angle shelf and bin rail. S

Technical specifications


Attributes
Height1720 mm
Width2000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 1,799.35 excl. VAT
/ Each
£ 2,159.22 incl. VAT
  • Usually arrives within 14 working days