SPARTEX SW119245DDLX DBLEw/station+S/TOP&DBLEDRAW 1100.920.450L/GRY
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SW119245DDLX
Rubix:224A9726
Manufacturer :SW119245DDLX
Product details : SPARTEX SW119245DDLX DBLEw/station+S/TOP&DBLEDRAW 1100.920.450L/GRY
Standard Workstations provide secure storage for paperwork based industrial environments including goods inwards, dispatch and assembly areas. This unit comes as a single depth workstation with one single drawer and shelf with a choice of either a flat or sloping worktop. Each workstation is available in a variety of colours to suit your needs and is designed and manufactured here in the UK by QMP to ensure our high standards for quality and craftsmanship are met.
Technical specifications
Attributes
| Height | 920 mm |
|---|---|
| Width | 1100 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 798.28 excl. VAT
/ Each
£ 957.94 incl. VAT
- Delivery usually within ( 16 ) days

