BOTT VERSO WORKBENCH 1500X600X930 MULTIPLEX TOP 16922607.11
verso welded bench with cupboard & mpx top WxDxH: 1500x600x930mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16922607.11
Rubix:80361284




Documents
Product details : BOTT VERSO WORKBENCH 1500X600X930 MULTIPLEX TOP 16922607.11
verso welded bench with full cupboard. Featuring a robust, tubular and folded steel framework with full depth base shelf and 20mm multiplex wood worktop. Delivered assembled. Cupboard size - WxDxH: 525x550x600mm. with single, reinforced door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x930mm.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
| Model | 16922607 |
Show UNSPSC/ECL@SS
£ 695.51 excl. VAT
/ Each
£ 834.61 incl. VAT
- Delivery usually within ( 16 ) days