References
Bott:41002070.24V
Rubix:214A8492
Product details : BOTT 41002070.24V CUBIO STORAGE BENCH 2078-1.8 WITH MPX WORKTOP
Cubio storage bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with combination 3 drawers and 1 x 350mm high cupboard, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,546.33 excl. VAT
/ Each
£ 1,855.60 incl. VAT
- Delivery usually within ( 16 ) days
