BOTT 16923233.16 VERSO MOB STORAGE BNCH 2000X600X830 WITH MPX WTOP
verso mobile storage bench (mpx) with 3 drw cab / 3 drw cab / 3 drw cab WxDxH: 2000x600x830mm RAL 7035
See technical informationSee documentsReferences
Bott:16923233.16
Rubix:214A6980





Documents
Product details : BOTT 16923233.16 VERSO MOB STORAGE BNCH 2000X600X830 WITH MPX WTOP
verso mobile storage bench with 3 drawer cabinet / 3 drawer cabinet / 3 drawer cabinet. Featuring a robust, steel channel framework with integrated storage units 125mm diameter castors and a 30mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:525/800/525x550x600mm. Drawer configuration: 3x 125mm, 6x 175mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 2000x600x830mm.
Technical specifications
Attributes
| Height | 830 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
| Number of drawers | 9 |
| Model | 16923233 |
Show UNSPSC/ECL@SS
£ 1,448.76 excl. VAT
/ Each
£ 1,738.51 incl. VAT
- Delivery usually within ( 16 ) days