References
Bott:41002097.16V
Rubix:214A8507
Product details : BOTT 41002097.16V CUBIO KWR-1578-1.2 MOBILE STORAGE BENCH
Cubio KWR storage bench, with 2 x 500mm (H) cupboard. Dimensions - 1500mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing RAL 7035/7035 (light grey / light grey) epoxy polyester powdercoat, fitted with 4 x 125mm swivel castors.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,098.34 excl. VAT
/ Each
£ 1,318.01 incl. VAT
- Delivery usually within ( 16 ) days
