BOTT 41003237.16V CUBIO PEDESTAL BNCH 2078 + LINO TOP & 668-6 CAB


Cubio

References
bott:41003237.16V
rubix:214A8566
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm

Product details : BOTT 41003237.16V CUBIO PEDESTAL BNCH 2078 + LINO TOP & 668-6 CAB


Cubio pedestal bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick lino worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 6 drawer heavy duty cabinet, finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,240.89 excl. VAT
/ Each
£ 1,489.07 incl. VAT
  • Usually arrives within 14 working days