References
Bott:41003342.24V
Rubix:214A8570
Product details : BOTT 41003342.24VFRAMEWORK BNCH 1500X750X840& 1DRAW & MTLPX WTOP
0
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 813.41 excl. VAT
/ Each
£ 976.09 incl. VAT
- Delivery usually within ( 16 ) days
