References
Bott:41010200.16
Rubix:214A8627
Product details : BOTT 41010200.16 2.0M CUBIO BENCH OH KIT 20-08
1800mm wide 4 section rear frame with central overhead LED light. From left, section 1 complete with 200mm deep adjustable angle shelf, bin rail and half height perfo panel. Section 2 complete with 350mm deep adjustable angle shelf and power rail with 3
Technical specifications
Attributes
| Height | 1720 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,132.36 excl. VAT
/ Each
£ 1,358.83 incl. VAT
- Delivery usually within ( 16 ) days
